Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • DIN rail
  • TS 35 x 7.5
  • with slot
  • Steel
  • Galvanized
  • Chromium-plated
  • Height: 7.5 mm
  • Width: 35 mm
  • Length: 2 meters
Log in and write a review

DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000

Obsolete - No longer available
Item number: 402726
UPC / EAN: 4008190046019
-100 % MSRP: $5.16
$0.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).

Technical details
General data

DIN rail TS 35
35 mm
7.5 mm
2,000 mm
Steel metal (galvanized)
Chromium-plated

Classification

7216610000

Product description
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews