Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000

2 year warranty Money back guaranty Free Shipping over $50
Item number: 402938
UPC / EAN: 4008190116620
  • DIN rail
  • TS 35 x 7.5
  • with slot
  • Steel
  • Galvanized
  • Chromium-plated
  • Height: 7.5 mm
  • Width: 35 mm
  • Length: 1 meter
Log in and write a review
-15 % MSRP: $9.56
$8.13
Base price: 1 piece = $8.13
plus sales tax plus shipping
Shipping today

Technical details
General data

DIN rail TS 35
35 mm
7.5 mm
1000 mm
Steel metal (galvanized)
Chromium-plated

Classification

7216610000

Product description
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews