Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

DIN rail power supply Weidmüller PROmax 72W 24V 3A - 1478100000

2 year warranty Money back guaranty Free Shipping
Item number: 400791
UPC / EAN: 4050118286021
  • DIN rail power supply
  • 72 W power output
  • 24 V DC/3 A output (adj. 22.5-29.5 V DC)
  • 85-277 V AC/80-370 V DC voltage input
Log in and write a review
-11 % MSRP: $150.14
$134.00
plus sales tax plus shipping
few in stock
Shipping today

Technical details
General data

DIN rail power supply
PROmax
Single phase
Yes

Electrical data input

85-277 V AC
45-65 Hz
1 A (230 V AC/370 V DC)

Electrical data output

22.5-29.5 V DC
24 V DC
3 A
Yes

Mechanical data

32 mm
130 mm
125 mm
Screw terminals

Ambient conditions

-25 °C
70 °C
IP20

Further information

Yes

Classification

8504408200

Product description
DIN rail power supply Weidmüller PROmax 72W 24V 3A - 1478100000
High performance and durable PROmax switch-mode power supply 1478110000 is designed for especially demanding requirements. PROmax power supply 1478110000 reliably copes with continuous overload of up to 20% or short-term peak loads of 300% occuring with high control cabinet temperatures. 1478130000 features an input voltage range of 85-277 V AC/80-370, and output power of 72 W, 24 V DC, 3 A.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews