Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Weidmüller
  • DIN rail power supply
  • 480 W power output
  • 24 V DC/20 A output (adj. 22.5-29.5 V DC)
  • 85-277 V AC/80-370 V DC voltage input
Log in and write a review

DIN rail power supply Weidmüller PROmax 480W 24V 20A - 1478140000

Item number: 402536
UPC / EAN: 4050118286137
Technical details
General data

DIN rail power supply
PROmax
Single phase
Yes

Electrical data input

85-277 V AC
45-65 Hz
2.37 A (230 V AC)/1.55A (370 V DC)

Electrical data output

22.5-29.5 V DC
24 V DC
20 A
Yes

Mechanical data

90 mm
130 mm
150 mm
Screw terminals

Ambient conditions

-25 °C
70 °C
IP20

Further information

Yes

Classification

8504408200

Product description
DIN rail power supply Weidmüller PROmax 480W 24V 20A - 1478140000
High performance and durable switch-mode power supply PROmax 480W 24V 20A - 1478140000 is designed for especially demanding requirements. The power supply PROmax 480W 24V 20A - 1478140000 reliably copes with continuous overload of up to 20% or short-term peak loads of 300% occuring with high control cabinet temperatures. 1478140000 features an input voltage range of 85-277 V AC/80-370, and output power of 480 W, 24 V DC, 20 A.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0