Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • DIN rail power supply
  • 240 W power output
  • 24 V DC/10 A output (adj. 22-28 V DC)
  • 3-phase 320-575 V AC/450-800 V DC voltage input
Log in and write a review

DIN rail power supply Weidmüller PROeco3 240W 24V 10A - 1469540000

2 year warranty Money back guaranty
Item number: 403562
UPC / EAN: 4050118275759
-10 % MSRP: $241.77
$217.60
plus sales tax plus shipping
Shipping the next business day

Technical details
General data

DIN rail power supply
PROeco3
Three phase
Yes

Electrical data input

320-575 V AC
47-63 Hz
0.6 A (3-phase 500 V AC)

Electrical data output

22-28 V DC
24 V DC
10 A
Yes

Mechanical data

60 mm
125 mm
100 mm
Screw terminals

Ambient conditions

-25 °C
70 °C
IP20

Further information

Yes

Classification

8504408200

Product description
DIN rail power supply Weidmüller PROeco3 240W 24V 10A - 1469540000
Low-cost power supply PROeco3 240W 24V 10A - 1469540000 offers all the basic functions of a switch-mode power supply and delivers impressively high performance and flexibility. The switch-mode power supplyPROeco3 240W 24V 10A - 1469540000 features a compact design, high efficiency and is extremely easy to maintain. Featuring 240 W power output, 24 V DC, 10 A output, and 3-phase 320-575 V AC/450-800 V DC voltage input.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews