Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • DIN rail power supply
  • 960 W power output
  • 24 V DC/40 A output (adj. 22-28 V DC)
  • 85-264 V AC/80-370 V DC voltage input
Log in and write a review

DIN rail power supply Weidmüller PROeco 960W 24V 40A - 1469520000

2 year warranty Money back guaranty Free Shipping
Item number: 400789
UPC / EAN: 4050118275704
-10 % MSRP: $577.36
$519.62
plus sales tax plus shipping
Shipping today

Technical details
General data

DIN rail power supply
PROeco
Single phase
Yes

Electrical data input

85-264 V AC V AC
47-63 Hz
4.6 A (230 V AC)/2.9 A (370 V DC)

Electrical data output

22-28 V DC
24 V DC
40 A
Yes

Mechanical data

160 mm
125 mm
120 mm
Screw terminals

Ambient conditions

-25 °C
70 °C
IP20

Further information

Yes

Classification

8504408200

Product description
DIN rail power supply Weidmüller PROeco 960W 24V 40A - 1469520000
Low-cost power supply PROeco 960W 24V 40A - 1469520000 offers all the basic functions of a switch-mode power supply and delivers impressively high performance and flexibility. The switch-mode power supply PROeco 960W 24V 40A - 1469520000 features a compact design, high efficiency and is extremely easy to maintain. Featuring 960 W power output, 24 VDC, 40 A output, 85-264 VAC/80-370 VDC voltage input.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews