Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • DIN rail power supply
  • 480 W power output
  • 24 V DC/20 A output (adj. 22-28 V DC)
  • 85-264 V AC/80-370 V DC voltage input
Log in and write a review

DIN rail power supply Weidmüller PROeco 480W 24V 20A - 1469510000

2 year warranty Money back guaranty Free Shipping
Item number: 400788
UPC / EAN: 4050118275483
-10 % MSRP: $303.44
$273.10
plus sales tax plus shipping
Shipping today

Technical details
General data

DIN rail power supply
PROeco
Single phase
Yes

Electrical data input

85-264 V AC V AC
47-63 Hz
2.37 A (230 V AC)/1.55A (370 V DC)

Electrical data output

22-28 V DC
24 V DC
20 A
Yes

Mechanical data

100 mm
125 mm
120 mm
Screw terminals

Ambient conditions

-25 °C
70 °C
IP20

Further information

Yes

Classification

8504408200

Product description
DIN rail power supply Weidmüller PROeco 480W 24V 20A - 1469510000
Low-cost power supply PROeco 480W 24V 20A - 1469510000 offers all the basic functions of a switch-mode power supply and delivers impressively high performance and flexibility. The switch-mode power supply PROeco 480W 24V 20A - 1469510000 features a compact design, high efficiency and is extremely easy to maintain. Featuring 480 W power output, 24 V DC, 20 A output, 85-264 V AC/80-370 V DC voltage input.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews