Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • DIN rail power supply
  • 240 W power output
  • 24 V DC/10 A output (adj. 22-28 V DC)
  • 85-264 V AC/80-370 V DC voltage input
Log in and write a review

DIN rail power supply Weidmüller PROeco 240W 24V 10A - 1469490000

2 year warranty Money back guaranty Free Shipping
Item number: 400782
UPC / EAN: 4050118275599
-10 % MSRP: $206.11
$185.50
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
Availability alert

Technical details
General data

DIN rail power supply
PROeco
Single phase
Yes

Electrical data input

85-264 V AC V AC
47-63 Hz
1.23 A (230 V AC)/1,18 A (370 V DC)

Electrical data output

22-28 V DC
24 V DC
10 A
Yes

Mechanical data

60 mm
125 mm
100 mm
Screw terminals

Ambient conditions

-25 °C
70 °C
IP20

Further information

Yes

Classification

8504408200

Product description
DIN rail power supply Weidmüller PROeco 240W 24V 10A - 1469490000
Low-cost power supply PROeco 240W 24V 10A - 1469490000 offers all the basic functions of a switch-mode power supply and delivers impressively high performance and flexibility. The switch-mode power supply PROeco 240W 24V 10A - 1469490000 features a compact design, high efficiency and is extremely easy to maintain. Featuring 240 W power output, 24 V DC, 10 A output, 85-264 V AC/80-370 V DC voltage input.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews