Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • DIN rail power supply
  • 48 W power output
  • 24 V DC/2A output (adj. 15-28)
  • 85-264 V AC/110-370 V DC voltage input
Log in and write a review

DIN rail power supply Weidmüller CP SNT 48W 24V 2A - 8739140000

Obsolete
Item number: 400779
UPC / EAN: 4032248411924
$114.67
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).

Technical details
General data

DIN rail power supply
Connect Power INSTA
Single phase
Yes

Electrical data input

85-264 V AC V AC
50-60 Hz
500 ma (230 V AC)

Electrical data output

15-28 V DC
24 V DC
2 A
Yes

Mechanical data

70 mm
90.5 mm
62.5 mm
Screw terminals

Ambient conditions

-10 °C
70 °C
IP20

Further information

Yes

Classification

8504409580

Product description
DIN rail power supply Weidmüller CP SNT 48W 24V 2A - 8739140000
One-phase switched-mode power supply CP SNT 48W 24V 2A - 8739140000 demonstrates excellent performance with a 48 W, 24 V DC, 2 A output. The INSTA power unit CP SNT 48W 24V 2A - 8739140000 can be universally deployed because of its wide input range from 85 VAC to 264 VAC.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews