Siemens

DIN rail power supply Siemens SITOP 6EP34367SB003AX0

5 year warranty Money back guaranty Free Shipping
Item number: 404014
UPC / EAN: 4025515155348
  • Primary switched-mode power supply
  • Nominal output voltage: 24 V DC
  • Nominal output current: 20 A/4800 Watt
  • Rated input voltage range: 323-576 V AC (3-phase)
  • DIN rail
  • Spring terminals
  • Protection: IP20
Log in and write a review
MSRP: $375.00
$318.00
plus sales tax plus shipping
Shipping today

Technical details
General data

DIN rail power supply
SITOP PSU6200
Three phase
Yes

Electrical data input

400-500 V AC
323 V AC
576 V AC
47-63 Hz

Electrical data output

24-28 V DC
24 V DC
20 A

Mechanical data

70 mm
135 mm
155 mm
Spring terminals

Ambient conditions

-25 °C
70 °C
IP20

Further information

Yes

Classification

85044090

Product description
DIN rail power supply Siemens SITOP 6EP34367SB003AX0
The switched-mode power supply SITOP PSU6200 6EP34367SB003AX0 from Siemens provides an output voltage of 24 V DC and an output current of 20 A (480 W). The power supply is 3-phase with a nominal voltage range 323-576 V AC. Thanks to the new decreased housing size and DIN rail mounting, power supply SITOP PSU6200 6EP34367SB003AX0 from Siemens is space-saving and easy to commission. It is ideally suited for the requirements in factory automation and mechanical and plant engineering.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews