Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Siemens
  • Primary switched-mode power supply
  • Nominal output voltage: 24 V DC
  • Nominal output current: 3.7 A/88.8 Watt
  • Rated input voltage range: 85-264 V AC/DC (1-phase)
  • DIN rail
  • Spring terminals
  • Protection: IP20
Log in and write a review

DIN rail power supply Siemens SITOP 6EP33337LB000AX0

5 year warranty Money back guaranty Free Shipping
Item number: 403454
UPC / EAN: 804766819025
MSRP: $210.00
$197.91
plus sales tax plus shipping
Shipping today

Technical details
General data

DIN rail power supply
SITOP PSU6200
Single phase
Yes

Electrical data input

120-230 V AC
85 V AC
264 V AC
47-63 Hz

Electrical data output

22.2-26.4 V DC
24 V DC
3.7 A
3

Mechanical data

35 mm
135 mm
125 mm
Spring terminals

Ambient conditions

-25 °C
70 °C
IP20

Further information

Yes

Classification

85044090

Product description
DIN rail power supply Siemens SITOP 6EP33337LB000AX0
The switched-mode power supply SITOP PSU6200 6EP33337LB000AX0 from Siemens provides an output voltage of 24 V DC and an output current of 3.7 A (88.8 W). The power supply is 1-phase with a nominal voltage range 120-230 V AC/DC. Thanks to the new decreased housing size and DIN rail mounting the Cass II power supply SITOP PSU6200 6EP33337LB000AX0 from Siemens is space-saving and easy to commission. It is ideally suited for the requirements in factory automation and mechanical and plant engineering.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews