Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Siemens

DIN rail power supply Siemens SITOP 6EP33237SB000AX0

5 year warranty Money back guaranty Free Shipping
Item number: 403459
UPC / EAN: 804766818059
  • Primary switched-mode power supply
  • Nominal output voltage: 12 V DC
  • Nominal output current: 7 A/84 Watt
  • Rated input voltage range: 85-264 V AC/DC (1-phase)
  • DIN rail
  • Spring terminals
  • Protection: IP20
Log in and write a review
MSRP: $250.00
$236.25
plus sales tax plus shipping
Shipping today

Technical details
General data

DIN rail power supply
SITOP PSU6200
Single phase
Yes

Electrical data input

120-230 V AC
85 V AC
264 V AC
47-63 Hz

Electrical data output

12-15.5 V DC
12 V DC
7 A
2.8 A

Mechanical data

35 mm
135 mm
125 mm
Spring terminals

Ambient conditions

-25 °C
70 °C
IP20

Further information

Yes

Classification

85044090

Product description
DIN rail power supply Siemens SITOP 6EP33237SB000AX0
The switched-mode power supply SITOP PSU6200 6EP33237SB000AX0 from Siemens provides an output voltage of 12 V DC and an output current of 7 A (84 W). The power supply is 1-phase with a nominal voltage range 120-230 V AC/DC. Thanks to the new decreased housing size and DIN rail mounting, power supply SITOP PSU6200 6EP33237SB000AX0 from Siemens is space-saving and easy to commission. It is ideally suited for the requirements in factory automation and mechanical and plant engineering.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews