Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Siemens

DIN rail power supply Siemens SITOP 6EP14372BA20

5 year warranty Money back guaranty Free Shipping
Item number: 404011
UPC / EAN: 040892656633
  • Primary switched-mode power supply
  • Nominal output voltage: 24 V DC
  • Nominal output current: 40 A/960 Watt
  • Rated input voltage range: 340-550 V AC (3-phase)
  • DIN rail
  • Screw terminals
  • Protection: IP20
Log in and write a review
MSRP: $635.00
$540.00
plus sales tax plus shipping
Shipping the next business day

Technical details
General data

DIN rail power supply
SITOP PSU300S
Three phase
Yes

Electrical data input

400-500 V AC
340 V AC
550 V AC
47-63 Hz

Electrical data output

24-28 V DC
24 V DC
40 A
Yes

Mechanical data

145 mm
145 mm
150 mm
Screw terminals

Ambient conditions

-25 °C
70 °C
IP20

Further information

Yes

Classification

85044090

Product description
DIN rail power supply Siemens SITOP 6EP14372BA20
The switched-mode power supply 6EP14372BA20 from Siemens provides an output voltage of 24 V DC and an output current of 40 A (960 W). The power supply is 3-phase with a nominal voltage range 340-550 VAC. Thanks to the simple DIN rail mounting the switched-mode power supply 6EP14372BA20 from Siemens is quickly put into operation. It is ideally suited for the requirements in factory automation and mechanical and plant engineering.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews