Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Siemens

DIN rail power supply Siemens SITOP 6EP13342BA20

5 year warranty Money back guaranty Free Shipping
Item number: 404008
UPC / EAN: 887621038649
  • Primary switched-mode power supply
  • Nominal output voltage: 24 V DC
  • Nominal output current: 10 A/240 Watt
  • Rated input voltage range: 85-264 V AC (1-phase)
  • DIN rail
  • Screw terminals
  • Protection: IP20
Log in and write a review
MSRP: $310.00
$264.81
plus sales tax plus shipping
Shipping today

Technical details
General data

DIN rail power supply
SITOP PSU100S
Single phase
Yes

Electrical data input

120-230 V AC
85 V AC
264 V AC
47-63 Hz

Electrical data output

22.8-28 V DC
24 V DC
10 A
Yes

Mechanical data

70 mm
125 mm
120 mm
Screw terminals

Ambient conditions

-25 °C
70 °C
IP20

Further information

Yes

Classification

85044090

Product description
DIN rail power supply Siemens SITOP 6EP13342BA20
The switched-mode power supply 6EP13342BA20 from Siemens provides an output voltage of 24 V DC and an output current of 10 A (240 W). The power supply is 1-phase with a nominal voltage range 85-264 V AC. Thanks to the simple DIN rail mounting the switched-mode power supply 6EP13342BA20 from Siemens is quickly put into operation. It is ideally suited for the requirements in factory automation, mechanical and plant engineering.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews