Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
SELEC Controls USA
  • Digital Voltmeter w/ 7 segment LED display, 3 digits / 2 wire, 0 - 200 VDC, Supply Voltage: 110 VAC (±20%) 60Hz
  • Size : 102 x 52mm
  • Panel mount
  • Certification : CE/RoHS/UL
Log in and write a review

Digital voltmeter Selec MV15-DC-200V-110V-CU

Item number: 400307
UPC / EAN: 8906030302973
Technical details
General data

LED Display
Digital Voltmeter
LED indication (3-digit)

Electrical data

0-200 V DC
Display Only
110 V AC (±20%) 60 Hz

Mechanical data

Panel mounting
102 mm
52 mm
50 mm
92 x 46 mm
Screw terminals
ABS

Ambient conditions

-10 °C
55 °C
IP65 faceplate

Further information

CE, cULus, RoHS

Product description
Digital voltmeter Selec MV15-DC-200V-110V-CU
The Digital Voltmeter MV15-DC-200V-110V-CU from Selec Features true RMS measurement for electrical DC voltage systems. Display Specifications Single row, 7 segment LED Display 3 Digits Height 0.56" (14.2mm) Display Range 0 - 200 VDC Supply voltage: 110V AC ± 20% , (60Hz) Power Consumption 5VA max Environmental Specifications for MV15-DC-200V-110V-CU Operating Temperture: -10 to +55C (14 to 131F) Storage: -20 to +75C (-4 to 167F) Humidity (non condensing) Up to 95% RH
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0