Digital voltmeter Selec MV15-110V-CU
The Digital Voltmeter MV15-110V-CU from Selec Features true RMS measurement for 1 Phase 2 Wire electrical voltage systems. Display Specifications: Single row, 7 segment LED Display 3 Digits, Height 0.56" (14.2mm) Display Range 0 - 516 VAC
Supply voltage: 110 VAC ± 20% (60Hz) Power Consumption 5VA max
Environmental Specifications for MV15-110V-CU
Operating Temperture: -10 to +55C (14 to 131F) Storage: -20 to +75C (-4 to 167F) Humidity (non condensing) Up to 95% RH