Close menu
Sensor systems Sensor systems Control systems Control systems Industrial communication technology Industrial communication technology
Industrial communication technology (12 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (12 results) Show all
Fast Ethernet switches Fast Ethernet switches Gigabit Ethernet switches Gigabit Ethernet switches
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (48 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (17 results) Show all
Counters Counters Meters Meters Process indicators Process indicators
Temperature Controllers Temperature Controllers
Temperature Controllers (7 results) Show all
PID temperature controllers PID temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (24 results) Show all
Analog signal conditioners Analog signal conditioners
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Protection equipment Protection equipment Drive technology Drive technology
Drive technology (48 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (21 results) Show all
SINAMICS V20 basic converters SINAMICS V20 basic converters SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets
Enclosures / Control cabinets (390 results) Show all
Enclosures Enclosures
Enclosures (85 results) Show all
Polycarbonate enclosures Polycarbonate enclosures
Compact control cabinets Compact control cabinets
Compact control cabinets (57 results) Show all
Polycarbonate control cabinets Polycarbonate control cabinets
Cable glands / Cable bushing systems Cable glands / Cable bushing systems Enclosure accessories Enclosure accessories
Enclosure accessories (66 results) Show all
DIN rails DIN rails Mounting plates Mounting plates Mounting accessories for enclosures Mounting accessories for enclosures
Industrial lighting Industrial lighting
Industrial lighting (35 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply
Power supply (13 results) Show all
Switched-mode power supplies Switched-mode power supplies
Switched-mode power supplies (13 results) Show all
DIN rail mounted power supplies, 24 V DC DIN rail mounted power supplies, 24 V DC
Work tools Work tools
Close shopping basket
0 Items in shopping basket

Your shopping basket is currently empty

Results ()
Done

Digital Voltage protection relay Selec 900VPR-2-280/520V-CU

Item number: 400278
  • 3Ø-Digital Voltage Protection Relay
  • Operating Range : 280-520 V AC(L-L) 160-300V AC (L-N)
  • Trip time delay 0 - 99,9
  • DIN rail mounting
  • SPDT (2 C/O) output contacts
  • Screw-type terminals. Monitors: under voltage; over voltage; phase sequence; phase failure
-10 % MSRP: $67.00
$60.30
plus sales tax plus shipping
in stock
Log in and write a review

Technical details
General data

Under Voltage, Over Voltage, Phase Sequence
0 to 99,9 sec
Voltage Protection Relay
Digital

Electrical data

2 x SPDT(C/O)
280-520 V AC(L-L), 160-300 V AC (L-N)
280-520 V AC(L-L), 160-300 V AC (L-N)
± 1% of set value
± 5% of set value+200ms
280-520 V AC(L-L), 160-300 V AC(L-N)
NO:5A@250V AC, NC:3A@250V AC

Mechanical data

35 mm
90 mm
DIN rail
Screw terminals

Further information

CE, cULus, RoHS

Product description
Digital Voltage protection relay Selec 900VPR-2-280/520V-CU
The 3Ø-digital Voltage Protection Relay 900VPR-2-280/520V-CU from Selec with operating voltage 280-520V AC(L-L), 160-300V AC(L-N) with an adjustable trip delay time from 0 to 99,9 seconds. The voltage protection relay 900VPR-2-280/520V-CU is simple to install with its DIN rail mounting and connection via the screw-type terminals. The unit monitors under voltage, over voltage, under frequency, over frequency, phase sequence, and phase failure. It is also CE, cULus, and RoHS certified.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews