Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (22 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (35 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
SELEC Controls USA
  • Multifunction digital LED timer
  • 7 time functions
  • 9 time ranges
  • 85-270 V AC/DC
  • 2 SPST (2 NO) output contacts
  • Panel mount
  • IP65 protection for faceplate
  • Screw-type terminals
  • Operating Modes-Batch function
  • Power interruption
  • remote - ON Delay/Interval/Cyclic (ON First) / Cyclic (Off First)
  • Forward- Pause -reverse/Instantaneous + Delayed/Timer/Batch
Log in and write a review

Digital multifunction timer relay Selec XT5042-CU

Item number: 400292
UPC / EAN: 8906030303055
Technical details
General data

Multifunctional relay
Dual Display Multifunction Timer
Dual Display LED

Electrical data

Gate/Pulse Start (Programmable)
2 C/O SPST
90-270V AC/DC

Mechanical data

Panel mounting
100 mm
46 x 46 mm
Screw terminals
ABS

Ambient conditions

0 °C
50 °C
IP65 faceplate

Further information

CE, cRUus

Product description
Digital multifunction timer relay Selec XT5042-CU
The digital LED dual display multifunction timer XT5042-CU from Selec offers 7 timing functions in 9 time ranges up to 9 hours 59 minutes. The timerXT5042-CU is panel mounted and can be connected quickly via the screw-type terminals. With the extensive time functions that can be set by using push buttons and the LED display, the multifunction timer XT5042-CU offers a solution for almost all applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0