Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
SELEC Controls USA
  • Multifunction timer relay
  • 15 time functions
  • 8 time ranges
  • 20-240 V AC/DC Supply Voltage
  • LCD Display with keypad programming
  • Slim Space Saving Design
  • DIN Rail Mount

Digital multifunction timer relay Selec 600DT-CU

2 year warranty Money back guaranty Free Shipping over $50
Item number: 102080
-10 % MSRP: $47.40
$42.66
plus sales tax plus shipping
Shipping today

Technical details
General data

Multifunctional relay
15
See Datasheet
8
0-99.9 s / m / h, 0-999 s / m / h, 0-9:59 m:s, 0-9:59 h:m
Push buttons
Changeover contact

Electrical data

20-240 V AC/DC
8 A at 250 V AC

Mechanical data

17.5 mm
90 mm
60 mm
DIN rail
Screw terminals

Ambient conditions

0 °C
50 °C
IP20

Further information

CE, cULus

Product description
Digital multifunction timer relay Selec 600DT-CU
The digital multifunction timer relay 600DT-CU from Selec offers 15 time functions in 8 time ranges. The timer relay 600DT-CU is provided for an easy DIN rail mounting and can be connected quickly via the screw-type terminals. With the extensive time functions that can be set by using push buttons and visual LCD display, the multifunction timer 600DT-CU offers a solution for almost all applications. CE,UL Listed Modes On delay (A) Interval (B) Asymmetrical cyclic OFF first (C) Asymmetrical cyclic ON first (D) Cyclic equal OFF first (E) Cyclic equal ON first (F) Pulse output (H) Delay on break (J) Delay on make / break (K) Interval after break (L) Single shot (P) Retriggerable Single shot (Q) Latching relay (R) Delay on Break with Totalise (T) Interval with Totalise (U) Time Ranges 0 - 99.9sec / min /hr 0 - 999sec / min / hr 0 - 9:59min :sec 0 - 9:59hr :min Counting Direction Down Memory Yes (selectable) Resolution 0.1sec Reset Front Key, On power interruption Reset time < 100msec
Customer reviews
1 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews

Automation24 Ordering and Shippng Process
of Gary Grockowski posted on 5/23/2019 4:17:33 PM
I just buy for the technicians but the ordering process was easy and turnaround time from order placement to ground shipping was great. I ordered on 5/15/19 and received my order on 5/22/19.
0 of 0 Customers rated this review as helpful.