Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (22 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (35 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
SELEC Controls USA
  • Digital Multifunction Meter Features 4 rows LCD display with backlight
  • Capable of displaying 3 Phase True RMS (Voltage/Current) 3 Phase Power (Active/Reactive/Apparent) Energy (Active/Reactive/Apparent), Programmable CT/PT Primary/Secondary
  • CT Polarity Error Detection
  • Variable Pulse width Selection
  • Single Phase Network with Phase Selection
  • Modbus RTU Communication (RS485)
  • Neutral Current Measurement
  • Total Harmonic Distortion Monitoring
  • Single Pulse Output / Demand
  • Phase Sequence Detection, Supply voltage 100 to 240V AC

Digital multifunction meter Selec MFM384-C-CU-G

Item number: 400298
Corresponding accessories
Technical details
General data

Multi-function display
3 Phase True RMS (Voltage,Current) Power, Energy(Active,Reactive,Apparent)
LCD Display with backlight and bargraph indications

Electrical data

11-300 V AC, (Phase to Neutral) 19-519 VAC, (Phase to Phase)
Pulse Output RS485 and MODBUS RTU
110-240 V AC, 1~, 50/ 60 Hz

Mechanical data

Panel mounting
99 mm
99 mm
50 mm
91.5 x 91.5 mm
Screw terminals
ABS

Ambient conditions

-10 °C
55 °C
IP65 faceplate

Further information

CE, cULus, RoHS

Product description
Digital multifunction meter Selec MFM384-C-CU-G
The Digital multifunction Meter MFM384-C-CU-G from Selec offers various configurations for monitoring electrical realtime conditions. Input Specifications: Electrical Connection 3Ø-3/4 wire, 2Ø-3 wire, 1Ø-2 wire Input Voltage Range 11 to 300V AC, (Phase to Neutral) 19 to 519V AC, (Phase to Phase) Input Current Range Nominal 5A AC (Min-11mA, Max-6A) Frequency 45Hz - 65Hz Display Scrolling Automatic / manual Power Consumption 8VA Max Display Reset Programmable (For energy) Memory Retention 10 years (For energy) Measuring Parameters Voltage (L-L / L-N) (Individual / Average) Current (I1, I2, I3) (Individual / Average) Frequency, Power Factor (Individual / Total) Active, Reactive & Apparent power (Individual / Total), Active, Reactive & Apparent Energy (Total), Demand (Min / Max Active Power, Min / Max Reactive Power, Max Apparent Power), Max Demand Current, Neutral Current, Phase Sequence Detection. Output Specifications: Pulse Output Voltage Range - External 24V DCmax Current Capacity - 100mA max ± Pulse Width 100 ms 5 ms Communication Interface RS485 and MODBUS RTU
Customer reviews
Reviews 1
Reviews 0
Reviews 0
Reviews 0
Reviews 0