Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
SELEC Controls USA
  • SELEC XC410-CU Counter Totalizer
  • 6 digit LED Display
  • Compact Size
  • Built in 12VDC Sensor Supply
  • Panel Mount
Log in and write a review

Digital counter totalizer Selec XC410-CU

Item number: 400288
Technical details
General data

LED Display
Counter Totalizer
LED 6 Digits

Electrical data

NPN / PNP 3 - 30VDC
90-270V AC/DC

Mechanical data

Panel mounting
75 mm
33 mm
74.5 mm
71 x 29 mm
Screw terminals
ABS

Ambient conditions

0 °C
50 °C
IP65 faceplate

Further information

Sensor supply voltage 12VDC, 30mA
CE, cURus

Product description
Digital counter totalizer Selec XC410-CU
Selec Counter Totalizer Model XC410-CU Sensor Type NPN / PNP Input Type Voltage pulse (3 to 30V DC) from Proximity switches, Solid state devices, Potential free contact encoder, Input Speed a) 0 to 20Hz b) 0 to 1kHz Output Specifications: Sensor Supply Built In, 12V DC, 30mA Functional Specifications: Range 999999 counts Counting Up, Memory, Resettable From Front and Remote, Supply voltage 90 to 270V AC/DC, Operating Temperature: 0 to 50C (32 to 122F) CE Certified, Dimensions 36 x 72mm Selec Counter Totalizer Model XC410-CU
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0