Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
SELEC Controls USA

Digital ammeter Selec MA501-110V-CU

2 year warranty Money back guaranty Free Shipping
Item number: 400305
UPC / EAN: 8906030302942
  • Digital Ammeter Features 4 digit LCD display capable of displaying Electrical parameters such as True RMS Measurement For 1 Phase 2 Wire Electrical Connection
  • CT (current transformer)Primary Programmable up to 6200 Amps
  • Analog style bargraph indication
Log in and write a review
-10 % MSRP: $68.00
$61.20
plus sales tax plus shipping
few in stock
Shipping today
Corresponding accessory groups
Current transformer Selec SPCT 50/30 100/5 A VA 1 CL 1-CU-RoHS
Current transformer, Panel/DIN rail mount, Accuracy class: 1, Current ratio: 100/5, Current rating primary: 100 A, Current rating secondary: 5 A, Inside diameter: 86 mm
Item number: 404184
-15 % MSRP: $15.31
$13.00
plus sales tax plus shipping
few in stock
Shipping today
Current transformer Selec SPCT 50/30 125/5 A VA 1.25 CL 1-CU-RoHS
Current transformer, Panel/DIN rail mount, Accuracy class: 5, Current ratio: 125/5, Current rating primary: 125 A, Current rating secondary: 5 A, Inside diameter: 86 mm
Item number: 404185
-15 % MSRP: $13.33
$11.33
plus sales tax plus shipping
in stock
Shipping today
Current transformer Selec SPCT 50/30 160/5 A VA 1.5 CL 1-CU-RoHS
Current transformer, Panel/DIN rail mount, Accuracy class: 1, Current ratio: 160/5, Current rating primary: 160 A, Current rating secondary: 5 A, Inside diameter: 86 mm
Item number: 404186
-15 % MSRP: $13.71
$11.65
plus sales tax plus shipping
in stock
Shipping today
Current transformer Selec SPCT 50/30 200/5 A VA 3 CL 1-CU-RoHS
Current transformer, Panel/DIN rail mount, Accuracy class: 1, Current ratio: 200/5, Current rating primary: 200 A, Current rating secondary: 5 A, Inside diameter: 86 mm
Item number: 404187
-15 % MSRP: $14.16
$12.00
plus sales tax plus shipping
few in stock
Shipping today
Current transformer Selec SPCT 50/30 250/5 A VA 3 CL 1-CU-RoHS
Current transformer, Panel/DIN rail mount, Accuracy class: 1, Current ratio: 250/5, Current rating primary: 250 A, Current rating secondary: 5 A, Inside diameter: 86 mm
Item number: 404188
-15 % MSRP: $15.12
$12.85
plus sales tax plus shipping
few in stock
Shipping today
Current transformer Selec SPCT 50/30 300/5 A VA 5 CL 1-CU-RoHS
Current transformer, Panel/DIN rail mount, Accuracy class: 1, Current ratio: 300/5, Current rating primary: 300 A, Current rating secondary: 5 A, Inside diameter: 86 mm
Item number: 404189
-15 % MSRP: $16.53
$14.00
plus sales tax plus shipping
in stock
Shipping today
Current transformer Selec SPCT 50/30 400/5 A VA 5 CL 1-CU-RoHS
Current transformer, Panel/DIN rail mout, Accuracy class: 1, Current ratio: 400/5, Current rating primary: 400 A, Current rating secondary: 5 A, Inside diameter: 86 mm
Item number: 404190
-15 % MSRP: $15.89
$13.50
plus sales tax plus shipping
in stock
Shipping today
Current transformer Selec SPCT 50/30 60/5 A VA 1 CL 5-CU-RoHS
Current transformer, Panel/DIN rail mount, Accuracy class: 5, Current ratio: 60/5, Current rating primary: 60 A, Current rating secondary: 5 A, Inside diameter: 86 mm
Item number: 404181
-15 % MSRP: $14.87
$12.63
plus sales tax plus shipping
in stock
Shipping today
Current transformer Selec SPCT 50/30 75/5 A VA 1 CL 1-CU-RoHS
Current transformer, Panel/DIN rail mount, Accuracy class: 1, Current ratio: 75/5, Current rating primary: 75 A, Current rating secondary: 5 A, Inside diameter: 86 mm
Item number: 404182
-15 % MSRP: $15.06
$12.80
plus sales tax plus shipping
few in stock
Shipping today
Current transformer Selec SPCT 50/30 80/5 A VA 1 CL 1-CU-RoHS
Current transformer, Panel/DIN rail mount, Accuracy class: 1, Current ratio: 80/5, Current rating primary: 80 A, Current rating secondary: 5 A, Inside diameter: 86 mm
Item number: 404183
-15 % MSRP: $15.25
$12.96
plus sales tax plus shipping
in stock
Shipping today
DIN rail mount Selec CLAMP_DINRAIL_SPCT GREY RAL 7035 ABS
DIN rail mount, For selec SPCT current transformers
Item number: 404191
-15 % MSRP: $7.00
$5.95
plus sales tax plus shipping
in stock
Shipping today
Selec current transformers close

Technical details
General data

LCD Display with bar gragh indicator
Digital Amp Meter
LCD Display with backlight and bargraph indications

Electrical data

CT Primary 5-5000 Amps CT secondary 5A fixed
Display Only
110-240 V AC, 1~, 50/ 60 Hz

Mechanical data

Panel mounting
52 mm
52 mm
68.5 mm
46.5 x 46.5 mm
Screw terminals
ABS

Ambient conditions

-10 °C
55 °C
IP65 faceplate

Further information

CE, cULus, RoHS

Product description
Digital ammeter Selec MA501-110V-CU
The Digital Ammeter MA501-110-CU from Selec offers various configurations for monitoring electrical realtime conditions. Display Specifications: 7 segment LCD Display 4 Digits Height 0.56" (14.2mm) Display Range 0 - 6200A Auxiliary Supply Specifications: Auxiliary Supply AC: 110V AC ±20% , (60Hz) Supply Frequency 50 / 60Hz Power Consumption 5VA max @ 240V AC Settable Parameters: CT Primary Setting 5,10, 20, 30, 40, 50, 60, 75, 80, 100, 150, 200, 250, 300,400, 500, 600, 800, 1000,1200, 1500, 1600, 2000, 2500, 3000, 4000 CT Secondary Setting 5A Fixed, Environmental Specifications: Temperature Operating: -10 to +55C (14 to 131F) Storage: -20 to +75C (-4 to 167F) Humidity (non-condensing) Upto 95% RH Digital Ammeter MA501-110-CU is panel mount Size 52 x 52mm
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews