Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • M18 cube style diffuse reflection sensor with background suppression
  • Light-on/dark-on switching programmable
  • DC PNP
  • Range: 15-200 mm
  • Protection rating: IP67
  • M12 connector
Log in and write a review

Diffuse reflection sensor ifm efector OGH580 - OGH-FPKG/US/CUBE

Item number: 400357
UPC / EAN: 4021179246958
Corresponding accessories
Technical details
General data

Diffuse-reflection sensor with background suppression
0.2 m
M18 Cube Style
15-200mm
Red light
624 nm
13 (at max range) mm
Push buttons
LED

Electrical data

10 V
30 V
DC
PNP
Light-on/dark-on
200 mA
1000
Yes
Yes

Mechanical data

M18 x 1 (90°)
M12 connector
Zinc Alloy; PEI
PEEK; surface characteristics: Ra < 0.8

Ambient conditions

-25 °C
60 °C
IP67
Factory automation

Further information

CE, cULus
Background suppression
1 Mounting nut

Classification

8541408000

Product description
Diffuse reflection sensor ifm efector OGH580 - OGH-FPKG/US/CUBE
The M18 cube style diffuse reflection sensor with background suppression OGH580 -OGH-FPKG/US/CUBE from ifm is characterised by a robust stainless steel housing with protection rating IP67, and programmable light-on/dark-on switching. The diffuse reflection sensor OGH580 -OGH-FPKG/US/CUBE has a long range of 15-200 mm; the background suppression can be set via teach buttons. The long range allows a reliable solution of your application. Compact cube style body allows for mounting in tight areas, where traditional barrel shape will not. The diffuse reflection sensor OGH580 -OGH-FPKG/US/CUBE with M12 connector is the ideal solution for position detection in factory automation, packaging and conveying.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0