Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • M18 diffuse reflection sensor with background suppression
  • Dark-on switching
  • DC PNP
  • Range: 100 mm
  • Protection rating: IP67/IP68/IP69K
  • M12 connector
Log in and write a review

Diffuse reflection sensor ifm efector OGH301 - OGH-DPKG/US

Item number: 100085
UPC / EAN: 4021179240000
Corresponding accessories
Technical details
General data

Diffuse-reflection sensor with background suppression
0.1 m
Cylindrical and threaded
100 mm
Red light
624 nm
8 (at 100 mm range) mm
No
LED

Electrical data

10 V
36 V
DC
PNP
Dark-on
200 (60 °C)/150 (80 °C) mA
1000
Yes
Yes

Mechanical data

M18 x 1
72 mm
M12 connector
V4A (1.4404)
PMMA

Ambient conditions

-25 °C
80 °C
IP67/IP68/IP69K
Food industry

Further information

cULus
No
ECOLAB certification
2 fixing nuts

Classification

27270904
27270904
27270904
27270904
EC002719
8541408000

Product description
Diffuse reflection sensor ifm efector OGH301 - OGH-DPKG/US
The M18 diffuse reflection sensor with background suppression OGH301 - OGH-DPKG/US from ifm features a range of 0-100 mm and dark-on switching. Thanks to the fixed setting, easy set-up is ensured. The diffuse reflection sensor OGH301 - OGH-DPKG/US is of tested quality, confirmed by the ECOLAB certificate. Thanks to the robust stainless steel housing with the optimum sealing concept IP67/IP68/IP69K and a PMMA plastic lens the receiver of the through-beam sensor OGH301 - OGH-DPKG/US with M12 connector is suitable for applications in hygienic and wet areas in the food industry.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0