Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • M18 diffuse reflection sensor
  • Light-on switching
  • AC/DC
  • Range: 1-600 mm
  • Protection rating: IP67
  • Micro AC connector

Diffuse reflection sensor ifm efector OG0035 - OGT-HBOA/LS-100-GKS

Item number: 400389
UPC / EAN: 4021179173544
Corresponding accessories
Technical details
General data

Diffuse-reflection sensor
0.6 m
Cylindrical and threaded
1-600 mm
Infrared light
880 nm
169 (at max range) mm
Potentiometer
LED

Electrical data

20-250 V AC/DC
AC/DC
Light-on
90; 180 (<40 °C) mA
25
No
No

Mechanical data

M18 x 1
86 mm
M12 connector
PBT
PMMA

Ambient conditions

-25 °C
80 °C
IP67
Food industry

Further information

CE, CCC
2 fixing nuts

Classification

8541408000

Product description
Diffuse reflection sensor ifm efector OG0035 - OGT-HBOA/LS-100-GKS
The M18 diffuse reflection sensor OG0035 - OGT-HBOA/LS-100-GKS from ifm features a range of 0-600 mm and Light-on switching. Set up is simple with a potentiometer for switchpoint adjustment. The diffuse reflection sensor OG0035 - OGT-HBOA/LS-100-GKS is of tested quality, confirmed by the CE certificate. Thanks to the extended sensing range, LED indicator, and adjustable potentiometer, the OG0035 - OGT-HBOA/LS-100-GKS diffuse reflection sensor is ideal for most industrial automation applications.
Customer reviews
Reviews 0
Reviews 1
Reviews 0
Reviews 0
Reviews 0