Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Operating principle Diffuse-reflection sensor Range max. 0.4 m Type Cylindrical and threaded Operating distance 1-400 mm Type of light Infrared light Wavelength 880 nm Light spot 185 (at max. range) mm Adjustment POT Function display LED
Operating voltage min. 10 V Operating voltage max. 36 V Type of voltage DC Output PNP Output function Light-on/dark-on Output current max. 200 mA Switching frequency 320 Short-circuit protection Yes Reverse polarity protection Yes
Size M12 x 1 Total length 85 mm Connection M12 connector Housing material Nickel-plated brass Material of the lens PMMA
Ambient temperature min. -25 °C Ambient temperature max. 60 °C Protection rating IP65 Application Factory automation
Approval CE, cULus Interface No Special features Function check output Accessories (supplied) 2 fixing nuts, screw driver
eCl@ss 4.1 27270903 eCl@ss 5.1 27270903 eCl@ss 6.1 27270903 eCl@ss 7.1 27270903 ETIM 4 EC001821 Customs tariff number 8541408000