Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector

Diffuse reflection sensor ifm efector O7H204 - O7H-HPKG/0.2m/AS

5 year warranty Money back guaranty Free Shipping
Item number: 100110
UPC / EAN: 4021179247467
  • Diffuse reflection sensor with background suppression
  • Light-on switching
  • DC PNP
  • Range: 0-100 mm
  • Protection rating: IP65
  • 0.2 m PUR cable with M8 connector
Log in and write a review
-20 % MSRP: $121.00
$97.01
plus sales tax plus shipping
Shipping today
ul ce
din-rail-mounted-power-supplies
Corresponding accessory groups
Sensor Testpak ifm efector E18401
4-terminal sensor Testpak, Outputs 24V DC, Test input signal switch, Output signal terminal
Item number: 400438
-14 % MSRP: $96.00
$82.29
plus sales tax plus shipping
in stock
Shipping today
Sensor testpak close
Mounting set ifm efector E21237
Mounting set for O7 design, For mounting on a rod Ø 10 mm.
Item number: 100100
-15 % MSRP: $23.00
$19.55
plus sales tax plus shipping
in stock
Shipping today
O7 sensor mounting close
M8 Sensor cable ifm efector EVC141
Sensor cable, M8 socket, 3 poles, Straight, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100157
-20 % MSRP: $15.00
$12.00
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC142
Sensor cable, M8 socket, 3 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100158
-20 % MSRP: $19.00
$15.20
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC143
Sensor cable, M8 socket, 3 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100159
-20 % MSRP: $26.00
$20.80
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC145
Sensor cable, M8 socket, 3 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100176
-20 % MSRP: $19.00
$15.20
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC146
Sensor cable, M8 socket, 3 poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100177
-20 % MSRP: $26.00
$20.80
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC147
Sensor cable, M8 socket, 3 poles, Angled, 2 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100193
-20 % MSRP: $20.00
$16.00
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC148
Sensor cable, M8 socket, 3 poles, Angled, 2 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100197
-20 % MSRP: $24.00
$19.20
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC149
Sensor cable, M8 socket, 3 poles, Angled, 2 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100203
-18 % MSRP: $30.00
$24.64
plus sales tax plus shipping
in stock
Shipping today
M8 cables, 3pin standard close

Technical details
General data

Diffuse-reflection sensor with background suppression
0.1 m
Rectangular
100 mm
Red light
633 nm
2.5 (at max. range) mm
No
LED

Electrical data

10 V
30 V
DC
PNP
Light-on
100 mA
750
Yes
Yes

Mechanical data

15 x 20 mm
9 mm
0.2 m PUR cable with M8 connector
PA
PMMA

Ambient conditions

-25 °C
60 °C
IP65
Factory automation

Further information

UL
No
Background suppression
No

Classification

27270904
27270904
27270904
27270904
EC002719
8541408000

Product description
Diffuse reflection sensor ifm efector O7H204 - O7H-HPKG/0.2m/AS
The rectangular diffuse reflection sensor O7H204 - O7H-HPKG/0.2m/AS from ifm, with background suppression, features not only a small design but also light-on switching, a range of 0-100 mm, and protection rating IP65. Thanks to the fixed setting, easy set-up is ensured. Visible red light allows fast and simple alignment. The diffuse reflection sensor O7H204 - O7H-HPKG/0.2m/AS ensures the detection of small objects thanks to the small light spot and the narrow light cone. Whenever little mounting space for sensors is available or small parts have to be detected, the diffuse reflection sensor O7H204 - O7H-HPKG/0.2m/AS is the ideal solution. The diffuse reflection sensor, with an M8 connector and 0.2 m PUR cable, is suited for position detection in feeding and handling technology.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews