Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (22 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (35 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Diffuse reflection sensor with background suppression
  • Light-on switching
  • DC PNP
  • Range: 0-50 mm
  • Protection rating: IP65
  • 0.2 m PUR cable with M8 connector
Log in and write a review

Diffuse reflection sensor ifm efector O7H202 - O7H-HPKG/0.2m/AS

Item number: 100108
UPC / EAN: 4021179247450
Corresponding accessories
Technical details
General data

Diffuse-reflection sensor with background suppression
0.1 m
Rectangular
0-50 mm
Red light
633 nm
2.5 (at max. range) mm
No
LED

Electrical data

10 V
30 V
DC
PNP
Light-on
100 mA
750
Yes
Yes

Mechanical data

15 x 20 mm
9 mm
0.2 m PUR cable with M8 connector
PA
PMMA

Ambient conditions

-25 °C
60 °C
IP65
Factory automation

Further information

CE, UL
No
Background suppression
No

Classification

27270904
27270904
27270904
27270904
EC002719
8541408000

Product description
Diffuse reflection sensor ifm efector O7H202 - O7H-HPKG/0.2m/AS
The rectangular diffuse reflection sensor O7H202 - O7H-HPKG/0.2m/AS from ifm, with background suppression, features not only a small design but also light-on switching, a range of 0-50 mm, and protection rating IP65. Thanks to the fixed setting, easy set-up is ensured. Visible red light allows fast and simple alignment. The diffuse reflection sensor O7H202 - O7H-HPKG/0.2m/AS ensures the detection of small objects thanks to the small light spot and the narrow light cone. Whenever little mounting space for sensors is available or small parts have to be detected, the diffuse reflection sensor O7H202 - O7H-HPKG/0.2m/AS is the ideal solution. The diffuse reflection sensor, with an M8 connector and 0.2 m PUR cable, is suited for position detection in feeding and handling technology.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0