Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Diffuse reflection sensor with background suppression
  • Light-on/Dark-on mode
  • 4-wire DC
  • PNP
  • Sensing range: 2-200 mm
  • Protection rating: IP65/IP67
  • M8 connector 4-pole
Log in and write a review

Diffuse reflection sensor ifm efector O6H210 - O6H-CPKG/AS/4P

5 year warranty Money back guaranty
Item number: 103347
UPC / EAN: 4021179285681
-12 % MSRP: $96.00
$84.48
plus sales tax plus shipping
Shipping the next business day
Corresponding accessory groups
Angle bracket ifm efector E21271
Angle bracket for O6 design
Item number: 403560
-10 % MSRP: $9.00
$8.10
plus sales tax plus shipping
in stock
Shipping the next business day
Mounting set ifm efector E21272
Mounting set for O6 design, For mounting on 10 mm rod
Item number: 101642
-10 % MSRP: $24.00
$21.60
plus sales tax plus shipping
in stock
Shipping the next business day
O6 sensor mounting close
Sensor Testpak ifm efector E18430
4-terminal sensor Testpak, Outputs 18V DC, Test input signal switch, Output signal terminal
Item number: 405117
-19 % MSRP: $169.00
$137.70
plus sales tax plus shipping
in stock
Shipping the next business day
Sensor testpak close
M8 Sensor cable ifm efector EVC150
Sensor cable, M8 socket, 4 poles, Straight, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100206
-12 % MSRP: $18.00
$15.84
plus sales tax plus shipping
in stock
Shipping the next business day
M8 Sensor cable ifm efector EVC151
Sensor cable, M8 socket, 4 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100210
-12 % MSRP: $22.00
$19.36
plus sales tax plus shipping
in stock
Shipping the next business day
M8 Sensor cable ifm efector EVC152
Sensor cable, M8 socket, 4 poles, straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100216
-12 % MSRP: $30.00
$26.40
plus sales tax plus shipping
in stock
Shipping the next business day
M8 Sensor cable ifm efector EVC153
Sensor cable, M8 socket, 4 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100217
-12 % MSRP: $18.00
$15.84
plus sales tax plus shipping
in stock
Shipping the next business day
M8 Sensor cable ifm efector EVC154
Sensor cable, M8 socket, 4 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100218
-12 % MSRP: $22.00
$19.36
plus sales tax plus shipping
in stock
Shipping the next business day
M8 Sensor cable ifm efector EVC155
Sensor cable, M8 socket, 4 poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100225
-12 % MSRP: $30.00
$26.40
plus sales tax plus shipping
in stock
Shipping the next business day
M8 cables, 4pin standard close
M8 field wireable Weidmüller SAIB-M8-4P - 1803880000
Field wireable connector, M8 female, Straight, 4 pin, Diecast zinc coupling nut, CuZn body, IP67 protection rating, Screw terminal connection
Item number: 402587
-15 % MSRP: $15.69
$13.34
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
M8 field wireable, female, 4 pin close

Technical details
General data

Diffuse-reflection sensor with background suppression
0.2 m
Rectangular
2-200 mm
Red light
633 nm
8 (at max. range) mm
Push buttons
LED

Electrical data

10 V
30 V
DC
PNP
Light-on/dark-on mode (complementary)
100 mA
1000
Yes

Mechanical data

13 x 35 mm
21 mm
M8 connector (4 pin)
ABS, PPSU, EPDM, brass
PMMA

Ambient conditions

-25 °C
60 °C
IP65/IP67
Factory automation

Further information

cULus
No
No
No

Classification

27270901
27270901
27270901
27270901
EC002716
8541408000

Product description
Diffuse reflection sensor ifm efector O6H210 - O6H-CPKG/AS/4P
The compact diffuse reflection sensor with background suppression O6H210 - O6H-CPKG/AS/4P from ifm electronic is characterised by a plastic housing with protection rating IP67/IP65, a complementary light-on/dark-on mode and a range of 2-200 mm. The diffuse reflection sensor O6H210 is easily set via potentiometer. Thanks to the transparent black housing the LEDs for operating and switching status indication are clearly visible even in bright light. The O6H210 diffuse reflection sensor with a 4-pole M8 connection is the perfect solution for use in conveyor systems.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews