Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Diffuse reflection sensor with background suppression
  • Light-on/dark-on switching programmable
  • 4-wire DC PNP
  • Sensing range: 2-200 mm
  • Protection rating: IP65/IP67
  • M8 connector 4-pole
Log in and write a review

Diffuse reflection sensor ifm efector O6H203 - O6H-FPKG/AS/4P

Item number: 103060
UPC / EAN: 4021179279444
Corresponding accessories
Technical details
General data

Diffuse-reflection sensor with background suppression
0.2 m
Rectangular
Red light
633 nm
8 (at 100 mm range) mm
Push buttons

Electrical data

10 V
30 V
DC
PNP
Light-on/dark-on
Yes

Mechanical data

13 x 35 mm
21 mm
M8 connector (4 pin)
ABS, PPSU, EPDM, brass
PMMA

Ambient conditions

-25 °C
60 °C
IP65/IP67
Factory automation

Further information

cULus
No
No
No

Classification

27270901
27270901
27270901
27270901
EC002716
8541408000

Product description
Diffuse reflection sensor ifm efector O6H203 - O6H-FPKG/AS/4P
The compact diffuse reflection sensor with background suppression O6H301 - O6H-FPKG/0.30m/US from ifm is characterised by a robust stainless steel housing with protection rating IP65/IP67/IP68/IP69K and a range of 2-200 mm. The diffuse-reflection sensor O6H301 - O6H-FPKG/0.30m/US is easily set via potentiometer. The double seal of the potentiometer and the flush front lens made of shatterproof plastic allow cleaning without residue. Thanks to the transparent black housing the LEDs for operating and switching status indication are clearly visible even in bright light. The diffuse reflection sensor O6H301 - O6H-FPKG/0.30m/US with M12 connection is the perfect solution for use in the food industry.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0