Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Operating principle Diffuse-reflection sensor with background suppression Range max. 0.2 m Type Rectangular Operating distance 2-200 mm Type of light Red light Wavelength 633 nm Light spot 8 (at 100 mm range) mm Adjustment Push buttons Function display LED
Operating voltage min. 10 V Operating voltage max. 30 V Type of voltage DC Output PNP Output function Light-on/dark-on Output current max. 100 mA Switching frequency 1000 Short-circuit protection Yes Reverse polarity protection Yes
Size 13 x 35 mm Total length 21 mm Connection PUR-cable 2.0 m (3 x 0.25 mm²) Housing material ABS, PPSU, EPDM Material of the lens PMMA
Ambient temperature min. -25 °C Ambient temperature max. 60 °C Protection rating IP65/IP67 Application Factory automation
Approval cULus Interface No Special features No Accessories (supplied) No
eCl@ss 4.1 27270901 eCl@ss 5.1 27270901 eCl@ss 6.1 27270901 eCl@ss 7.1 27270901 ETIM 4 EC002716 Customs tariff number 8541408000