Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Diffuse reflection sensor with background suppression
  • light-on/dark-on switching programmable
  • DC PNP
  • Range: 50-1800 mm
  • Protection class: IP67
  • M12 plug (rotatable)
Log in and write a review

Diffuse reflection sensor ifm efector O5H500 - O5H-FPKG/US

Item number: 100066
UPC / EAN: 4021179183413
Corresponding accessories
Technical details
General data

Diffuse-reflection sensor with background suppression
2.0 m
Rectangular
50-1,800 mm
Red light
624 nm
50 (at 1,000 mm range) mm
Push buttons
LED

Electrical data

10 V
36 V
DC
PNP
Light-on/dark-on
200 mA
1000
Yes
Yes

Mechanical data

18 x 56 mm
47 mm
M12 connector
PA
PMMA

Ambient conditions

-25 °C
60 °C
IP67
Factory automation

Further information

CE, cULus
No
Background suppression
No

Classification

27270904
27270904
27270904
27270904
EC002719
8541408000

Product description
Diffuse reflection sensor ifm efector O5H500 - O5H-FPKG/US
The diffuse reflection sensor O5H500 - O5H-FPKG/US from ifm is very robust due to the high protection rating IP67, and can be easily set thanks to the innovative teach method. The unit features one button each for setting a precise on and off state. The diffuse reflection sensor O5H500 - O5H-FPKG/US with background suppression features a high range of 50-1800 mm and programmable light-on/dark-on mode. The sophisticated mounting accessories and the M12 connector which is rotatable by 270° enable easy adaptation in your application. The highly precise diffuse reflection sensor O5H500 - O5H-FPKG/US is the perfect solution for position detection in packaging and conveying.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0