Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
pmdtechnologies
  • High-end 3D camera development kit
  • Based on pmd Time-of-Flight (ToF) technology
  • Range: 0.5-6 m
  • Field-of-View: 100° x 85°
  • Up to 60 fps
  • USB 3.0 powered
  • Laser Class 1
  • Including powerful software suite
Log in and write a review

Development kit pmd[vision]® CamBoard pico monstar - 700.000.095

Item number: 103845
UPC / EAN: 4250738112193
Technical details
General data

IRS1145C Infineon® 3D Image Sensor IC based on pmd intelligence
5 fps, 10 fps, 25 fps, 35 fps, 45 fps, 60 fps (3D frames)
5 ms typ. at 60 fps
850 nm, 4 x VCSEL, Laser Class 1
≤ 1 % of distance (1-6 m at 5fps), ≤ 1 % of distance (0.5-2 m at 60fps)
3D Sensor
0.5-6 m
352 x 287 (100k) px

Electrical data

USB 3.0 compatible, 4.5 W max. for IRS chip, lighting and USB 3.0

Mechanical data

142 g
66 mm
62 mm
29 mm

Further information

Windows 7/8/10, Linux/ARM
CE
USB 3.0 (energy and data)
Royale SDK (C++ based, supports Matlab, Open CV, ROS1, ROS2)

Classification

9031499000

Product description
Development kit pmd[vision]® CamBoard pico monstar - 700.000.095
The CamBoard pico monstar is a high-end 3D camera development kit based on pmd Time-of-Flight (ToF) technology. It features a wide Field of View (FoV) of 100° x 85° degrees, a high pixel count of 352 x 288 pixels and covers a massive 6m measurement range while still powered by USB 3.0. The pico monstar supports a variety of operation modes up to 60 fps.

With the wide FoV and long range, the pico monstar is suited perfectly for high-end 3D depth sensing use-cases and applications like automotive, surveillance or gaming.

The CamBoard pico monstar comes with pmd´s powerful software suite Royale, containing all the logic to operate the 3D camera including a visualization tool, the Royale Viewer. Royale is cross platform compatible and runs on Windows, Linux/ARM, Ubuntu Linux and macOS. The SDK to develop your own applications is C++ based and supports several programming languages and libraries like ROS, OpenCV, OpenNI2, Matlab, C, DotNet.

Royale delivers the following data:
  • 3D point cloud: X, Y and Z values for every pixel result in a point cloud of the observed scene.
  • Gray value: In addition to the Z value, every pixel provides a gray value, which represents the signal strength (amplitude) of the active illumination, so this is an IR gray value image. It can be used for standard 2D image processing and it is perfectly aligned to the depth image. It is also not affected by background light so it is a very robust 2D image in every light condition. This data also directly corresponds to the depth data quality so it gives a performance indication for the depth data.
  • Confidence value: This value provides information whether the pixel measured a valid 3D value or whether the 3D data is not reliable due to saturation, underexposure or other reasons.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0