Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
KNIPEX Tools

Crimping pliers KNIPEX Tools 97 52 36

Lifetime warranty Money back guaranty Free Shipping
Item number: 404305
UPC / EAN: 843221006181
  • Crimping pliers
  • Length: 8 3/4 in. (220 mm)
  • Precision integral lock
  • Crimping capacity: 10-20 AWG
  • Crimp type: Oval
  • Material: Chrome plated vanadium steel
  • Comfort grip
Log in and write a review
-20 % MSRP: $233.36
$187.00
plus sales tax plus shipping
Shipping today

Technical details
General data

Pliers
Crimper
Red/Blue

Electrical data

No

Mechanical data

8 3/4 in.
Oval
220 mm
10-20 AWG mm²
Steel

Further information

Comfort grip
8203200000

Product description
Crimping pliers KNIPEX Tools 97 52 36
Crimping plier 97 52 36 from KNIPEX Tools has the capability to crimp conductors from 10-20 AWG in size, and uses a precision die and self-releasing integral lock system to provide a superior crimp that will not come loose. 97 52 36 provides oval type crimps, is made of chrome plated vanadium steel to ensure a lifetime of use and is 8 3/4 in. (220 mm) in length. The ergonomic multi-component comfort grip handle on the 97 52 36 also ensures an exceedingly comfortable use even with heavy repetitive tasks.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews