Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Coupling relay
  • TERMSERIES
  • 24-230 V AC/DC input
  • 250 V AC output rating
  • 6 A current rating
  • 1 CO contact
  • Spring terminals
Log in and write a review

Coupling relay Weidmüller TRZ 24-230VUC 1CO - 1122970000

2 year warranty Money back guaranty
Item number: 400875
UPC / EAN: 4032248905102
-10 % MSRP: $24.78
$22.30
plus sales tax plus shipping
Shipping today
Corresponding accessories
Terminal bridge Weidmüller TCC 6.4/10 BL - 2556440000
Push-in bridge for TERMSERIES relays, 10 poles, Blue
Item number: 403448
-10 % MSRP: $3.98
$3.58
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller TCC 6.4/10 RD - 2556400000
Push-in bridge for TERMSERIES relays, 10 poles, Red
Item number: 403449
-10 % MSRP: $3.98
$3.58
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

Coupling relay
TERMSERIES
1 x Changeover contact
Rectifier

Electrical data

24-230 V AC/DC
250 V AC
6 A
20 A

Mechanical data

26 AWG
14 AWG
6.4 mm
90.5 mm
87.8 mm
5,000,000
DIN rail
Spring terminals

Ambient conditions

-40 °C
60 °C
IP20

Further information

CE, cULus, EAC

Classification

8536490080

Product description
Coupling relay Weidmüller TRZ 24-230VUC 1CO - 1122970000
The industrial relay TRZ 24-230VUC 1CO - 1122970000 from Weidmuller ensures fast wiring and ease of use thanks to spring terminal contacts. The TERMSERIES coupling relay has an input voltage of 24-230 V AC/DC. The changeover contact makes the relay TRZ 24-230VUC 1CO - 1122970000 the ideal switching element for your system.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews