Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Coupling relay Weidmüller TRZ 230VUC 2CO - 1123670000

2 year warranty Money back guaranty Free Shipping over $50
Item number: 402545
UPC / EAN: 4032248905560
  • Coupling relay
  • TERMSERIES
  • 230 V AC/DC input
  • 250 V AC output rating
  • 8 A current rating
  • 2 CO contact
  • Spring terminals
Log in and write a review
-10 % MSRP: $20.38
$18.34
Base price: 1 piece = $18.34
plus sales tax plus shipping
Shipping today
cRUus ce
Corresponding accessories
Terminal bridge Weidmüller TCC 6.4/10 BL - 2556440000
Push-in bridge for TERMSERIES relays, 10 poles, Blue
Item number: 403448
-10 % MSRP: $3.62
$3.26
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
Terminal bridge Weidmüller TCC 6.4/10 RD - 2556400000
Push-in bridge for TERMSERIES relays, 10 poles, Red
Item number: 403449
-10 % MSRP: $3.59
$3.23
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

Coupling relay
TERMSERIES
2 x Changeover contact
Rectifier

Electrical data

230 V AC/DC
250 V AC
8 A
15 A

Mechanical data

26 AWG
14 AWG
6.4 mm
90.5 mm
87.8 mm
30,000,000
DIN rail
Spring terminals

Ambient conditions

-40 °C
60 °C
IP20

Further information

CE, cULus, EAC

Classification

8536490080

Product description
Coupling relay Weidmüller TRZ 230VUC 2CO - 1123670000
The industrial relay TRZ 230VUC 2CO - 1123670000 from Weidmuller ensures speedy wiring and ease of use thanks to spring terminal contacts. The TERMSERIES coupling relay has an input voltage of 230 V AC/DC. Two changeover contacts make the relay TRZ 230VUC 2CO - 1123670000 the ideal switching element for your system.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews