Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Coupling relay
  • TERMSERIES
  • 230 V AC/DC input
  • 250 V AC output rating
  • 8 A current rating
  • 2 CO contact
  • Screw terminals
Log in and write a review

Coupling relay Weidmüller TRS 230VUC 2CO - 1123540000

2 year warranty Money back guaranty Free Shipping over $50
Item number: 402544
UPC / EAN: 4032248905966
-10 % MSRP: $17.11
$15.40
Base price: 1 piece = $15.40
plus sales tax plus shipping
Shipping today
Corresponding accessories
Terminal bridge Weidmüller TCC 6.4/10 BL - 2556440000
Push-in bridge for TERMSERIES relays, 10 poles, Blue
Item number: 403448
-10 % MSRP: $3.62
$3.26
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller TCC 6.4/10 RD - 2556400000
Push-in bridge for TERMSERIES relays, 10 poles, Red
Item number: 403449
-10 % MSRP: $3.59
$3.23
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

Coupling relay
TERMSERIES
2 x Changeover contact
Rectifier

Electrical data

230 V AC/DC
250 V AC
8 A
15 A

Mechanical data

26 AWG
14 AWG
12.8 mm
89.6 mm
87.8 mm
30,000,000
DIN rail
Screw terminals

Ambient conditions

-40 °C
60 °C
IP20

Further information

CE, cULus, EAC

Classification

8536490080

Product description
Coupling relay Weidmüller TRS 230VUC 2CO - 1123540000
The industrial relay TRS 230VUC 2CO - 1123540000 from Weidmuller ensures secure wiring and ease of use thanks to screw terminal contacts. The TERMSERIES coupling relay has an input voltage of 230 V AC/DC. Two changeover contacts make the relay TRS 230VUC 2CO - 1123540000 the ideal switching element for your system.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews