Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Solid state coupling relay
  • TERMSERIES
  • 24 V DC control voltage
  • 3-33 V DC output rating
  • 5 A current rating
  • 1 NO contact (MOS-FET)
  • Spring terminals
Log in and write a review

Coupling relay Weidmüller TOZ 24VDC 24VDC5A - 1990980000

2 year warranty Money back guaranty
Item number: 402646
UPC / EAN: 4050118379303
-10 % MSRP: $36.39
$32.75
plus sales tax plus shipping
Shipping today
Corresponding accessories
Terminal bridge Weidmüller TCC 6.4/10 BL - 2556440000
Push-in bridge for TERMSERIES relays, 10 poles, Blue
Item number: 403448
-10 % MSRP: $3.98
$3.58
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller TCC 6.4/10 RD - 2556400000
Push-in bridge for TERMSERIES relays, 10 poles, Red
Item number: 403449
-10 % MSRP: $3.98
$3.58
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

Solid state coupling relay
TERMSERIES
1 x NO (MOS-FET)
Snubber diode, reverse polarity protection

Electrical data

3 V DC-33 V DC
5 A

Mechanical data

26 AWG
14 AWG
12.8 mm
89.6 mm
87.8 mm
DIN rail
Spring terminals

Ambient conditions

-20 °C
60 °C
IP20

Further information

CE, cULus

Classification

8536419000

Product description
Coupling relay Weidmüller TOZ 24VDC 24VDC5A - 1990980000
Industrial solid state relay TOZ 24VDC 24VDC5A - 1990980000 from Weidmuller ensures speedy wiring and ease of use thanks to spring terminal contacts. The solid state coupling relay has a control voltage of 24 V DC. Normally open solid state relay TOZ 24VDC 24VDC5A - 1990980000 is the ideal solid state switching element for your system with a 3-33 V DC output voltage, and 5 A current rating.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews