Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (126 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (62 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (28 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (40 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (40 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (4 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Weidmüller
  • Solid state coupling relay
  • TERMSERIES
  • 24 V DC control voltage
  • 3-33 V DC output rating
  • 2 A current rating
  • 1 NO contact(MOS-FET)
  • Spring terminals
Log in and write a review

Coupling relay Weidmüller TOZ 24VDC 24VDC5A - 1127290000

Item number: 400901
UPC / EAN: 4032248908875
Corresponding accessories
Technical details
General data

Solid state coupling relay
TERMSERIES
1 x NO (MOS-FET)
Snubber diode, reverse polarity protection

Electrical data

3 V DC-33 V DC
2 A
15 A

Mechanical data

26 AWG
14 AWG
12.8 mm
90.5 mm
87.8 mm
DIN rail
Spring terminals

Ambient conditions

-20 °C
60 °C
IP20

Further information

CE, cULus, EAC

Classification

8536490080

Product description
Coupling relay Weidmüller TOZ 24VDC 24VDC5A - 1127290000
Industrial solid state relay TOZ 24VDC 24VDC2A - 1127290000 from Weidmuller ensures fast wiring and ease of use thanks to spring terminal contacts. The TERMSERIES solid state coupling relay has a control voltage of 24 V DC. Normally open solid state relay TOZ 24VDC 24VDC2A - 1127290000 is the ideal solid state switching element for your system.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0