Weidmüller

Coupling relay Weidmüller TOS 24VDC 24VDC2A - 1127170000

2 year warranty Money back guaranty Free Shipping over $50
Item number: 400904
UPC / EAN: 4032248908936
  • Solid state coupling relay
  • TERMSERIES 24 V DC control voltage
  • 3-33 V DC output rating
  • 2 A current rating
  • 1 NO contact (MOS-FET)
  • Screw terminals
Log in and write a review
-15 % MSRP: $29.06
$24.70
plus sales tax plus shipping
Shipping the next business day
cRUus ce
Corresponding accessories
Terminal bridge Weidmüller TCC 6.4/10 BL - 2556440000
Push-in bridge for TERMSERIES relays, 10 poles, Blue
Item number: 403448
-15 % MSRP: $5.45
$4.63
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal bridge Weidmüller TCC 6.4/10 RD - 2556400000
Push-in bridge for TERMSERIES relays, 10 poles, Red
Item number: 403449
-15 % MSRP: $5.45
$4.63
plus sales tax plus shipping
in stock
Shipping the next business day

Technical details
General data

Solid state coupling relay
TERMSERIES
1 x NO (MOS-FET)
Snubber diode, reverse polarity protection

Electrical data

3 V DC-33 V DC
2 A
15 A

Mechanical data

26 AWG
14 AWG
6.4 mm
89.6 mm
87.8 mm
DIN rail
Screw terminals

Ambient conditions

-20 °C
60 °C
IP20

Further information

CE, cULus, EAC

Classification

8536490080

Product description
Coupling relay Weidmüller TOS 24VDC 24VDC2A - 1127170000
Industrial solid state relay TOS 24VDC 24VDC2A - 1127170000 from Weidmuller ensures secure wiring and ease of use thanks to screw terminal contacts. The TERMSERIES solid state coupling relay has a control voltage of 24 V DC. Normally open solid state relayTOS 24VDC 24VDC2A - 1127170000 is the ideal solid state switching element for your system.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews