Weidmüller

Coupling relay base Weidmüller FS 2CO - 7760056106

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 402551
UPC / EAN: 4032248855582
  • Plug-in relay base
  • For 2 changeover contact modules
  • 250 V AC output rating
  • 12 A current rating
Log in and write a review
-15 % MSRP: $3.23
$2.74
Base price: 1 piece = $2.74
plus sales tax plus shipping
Shipping the next business day
cRUus ce
Corresponding accessories
Ice cube relay Weidmüller DRM270024LT - 7760056069
Ice cube relay, D-SERIES, 24 V DC input, 250 V AC output rating, 10 A current rating, 2 CO contact
Item number: 402540
-15 % MSRP: $7.53
$6.40
plus sales tax plus shipping
in stock
Shipping the next business day
Ice cube relay Weidmüller DRM270730LT - 7760056076
Ice cube relay, D-SERIES, 230 V AC input, 250 V AC output rating, 10 A current rating, 2 CO contact
Item number: 402541
-15 % MSRP: $6.48
$5.51
plus sales tax plus shipping
in stock
Shipping the next business day

Technical details
General data

Coupling relay base
2 x Changeover contact

Electrical data

250 V AC
12 A

Mechanical data

20 AWG
14 AWG
24.7 mm
69.8 mm
28.9 mm
DIN rail
Plug contact

Ambient conditions

-40 °C
70 °C
IP10

Further information

CE, cRUus

Classification

8536419000

Product description
Coupling relay base Weidmüller FS 2CO - 7760056106
Weidmuller industrial relay base FS 2CO - 7760056106 is specifically designed to provide interchangeable voltage and protection combinations for stringent industrial environments. Customizeable plug-in relay base technology allows customization of relay configuration. FS 2CO - 7760056106 is compatible with 2 changeover contact modules, features a 250 V AC maximum output voltage with a 12 A current rating.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews