Coriolis flow meter, medium: liquids and gases, diameter: 1/2", process connection: 1/2" tri-clamp, measuring tube: 1.4539 (904L), measurement accuracy liquid: mass flow ± 0.5 %, measurement accuracy gases: mass flow ± 1 %, process pressure range: max. 16 bar, process temperature range: -40-302 °F (-40–150 °C), digital outputs: 1 ( pulse/frequency/switch output), analog outputs: 1 (4-20mA/HART), protection rating: IP66/IP67, cable entry: 1/2" NPT, power supply: 100-240VAC/24VDC, display: 2.40" LCD, interface: Bluetooth/HART