When you need more fine-tuned control than the switch of a pushbutton or a selector switch, potentiometers and coordinate switches can provide the higher level of manipulation that you need. Any manual analog adjustments on your machine that need to be made by hand can be performed quickly and easily with a potentiometer. If it’s motion or positional navigation you need, coordinate switches, or joysticks can be useful as well.
Applications for potentiometers and coordinate switches:
Potentiometers
Coordinate Switches
Automation24 offers a wide range of potentiometers and coordinate switches online at excellent prices. Products from Siemens provide precise manual control to your processes and applications. Install the best solutions available with units like potentiometer Siemens SIRIUS ACT 3SU12502PS101AA0 with 10 k ohm adjustment, or achieve excellent positional accuracy with coordinate switch Siemens SIRIUS ACT 3SU10507AF880AA0, featuring momentary actuation and no mechanical interlocking.
At Automation24, we carry potentiometers and coordinate switches at excellent prices. Select the right device for your application today!