Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Siemens
  • Coordinate switch
  • 22 mm round
  • Plastic
  • Black
  • 4 switch positions
  • Momentary
  • Without mechanical interlocking
Log in and write a review

Coordinate switch Siemens SIRIUS ACT 3SU10007AF100AA0

2 year warranty Money back guaranty
Item number: 401019
UPC / EAN: 804766474774
MSRP: $256.00
$171.52
plus sales tax plus shipping
Shipping the next business day
Corresponding accessories
Contact holder Siemens SIRIUS ACT 3SU15000BA100AA0
Contact holder for 4 modules, Plastic, For 22mm switches
Item number: 402826
MSRP: $9.81
$7.47
plus sales tax plus shipping
in stock
Shipping the next business day
Corresponding accessory groups
Contact module Siemens SIRIUS ACT 3SU14001AA101BA0
Contact module, 1 NO contact, Screw terminals, Front mounting, For 22mm SIRIUS ACT 3SU switches
Item number: 400703
MSRP: $19.60
$14.70
plus sales tax plus shipping
in stock
Shipping the next business day
Contact module Siemens SIRIUS ACT 3SU14001AA101CA0
Contact module, 1 NC contact, Screw terminals, Front mounting, For 22mm SIRIUS ACT 3SU switches
Item number: 400702
MSRP: $19.60
$14.70
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
Contact module Siemens SIRIUS ACT 3SU14001AA101FA0
Contact module, 1 NO+1NC contact, Screw terminals, Front mounting, For 22mm SIRIUS ACT 3SU switches
Item number: 400701
MSRP: $39.40
$29.55
plus sales tax plus shipping
in stock
Shipping the next business day
Siemens contact modules close

Technical details
General data

Coordinate switch
Momentary
Round
1
Black
None
Plastic

Mechanical data

22.0 mm

Ambient conditions

-25 °C
70 °C
IP66/IP67/IP69(IP69K)

Further information

CSA, UL, CE
8538909900

Product description
Coordinate switch Siemens SIRIUS ACT 3SU10007AF100AA0
Siemens SIRIUS ACT 3SU10007AF100AA0 coordinate switch is distinguished by its ergonomic design, with black plastic housing. The device can be engaged in 4 positions – with one switch point per actuating direction, without mechanical interlock. The device has drilling dimensions of 22mm and is easy to install. Momentary coordinate switch 3SU10007AF100AA0 from Siemens is NEMA 1, 2, 3, 3R, 4, 4X, 12, 13 rated, as well as IP66/67/69K.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews