Close menu
Sensor systems Sensor systems Control systems Control systems Industrial communication technology Industrial communication technology
Industrial communication technology (9 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (9 results) Show all
Fast Ethernet switches Fast Ethernet switches Gigabit Ethernet switches Gigabit Ethernet switches
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (50 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (17 results) Show all
Counters Counters Meters Meters Process displays Process displays
Temperature Controllers Temperature Controllers
Temperature Controllers (7 results) Show all
PID temperature controllers PID temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (26 results) Show all
Analog signal conditioners Analog signal conditioners
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (48 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (21 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets
Enclosures / Control cabinets (487 results) Show all
Enclosures Enclosures
Enclosures (95 results) Show all
Polycarbonate enclosures Polycarbonate enclosures
Compact control cabinets Compact control cabinets
Compact control cabinets (57 results) Show all
Polycarbonate control cabinets Polycarbonate control cabinets
Cable glands / Cable entry systems Cable glands / Cable entry systems Enclosure accessories Enclosure accessories
Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
Close shopping basket
0 Items in shopping basket

Your shopping basket is currently empty

Results ()
Done
Acme Electric
New

Control transformer Acme Electric TB1000B008C

2 year warranty Made In The USAMoney back guaranty Free Shipping
Item number: 403548
UPC / EAN: 047503003053
  • Industrial control transformer
  • Single phase
  • Power: 1 kVA
  • Input voltage: 220/230/240/440/460/480 V AC
  • Output voltage: 110/115/120 V AC
  • Frequency: 50/60 Hz
  • IP20
  • 6.11x6.75x6.3in (HxWxD)
Log in and write a review
-51 % MSRP: $361.71
$179.00
Base price: 1 piece = $179.00
plus sales tax plus shipping
Shipping the next business day
ul

Technical details
General data

Control transformer
TB

Electrical data

8 A (120 V AC)
1 kVA
220/230/240/440/460/480 V AC
2 A (480 V AC)
49 A (480 V AC)
50/60
110/115/120 V AC

Mechanical data

6.11 x 6.75 x 6.3 in
Screw mounting

Ambient conditions

130 °C

Further information

UL

Classification

8504318000

Product description
Control transformer Acme Electric TB1000B008C
Single phase control tranformer TB1000B008C from Acme Electric has an input voltage of 220, 230, 240, 440, 460, 480 V AC, and an output voltage of 110/115/120 V AC with a power rating of 1 kVA. The TB1000B008C also provides hassle free installation with convenient oblong mounting holes. Easily transform the required power needed for motor starters, contactors, solenoids, relays, and other control panel applications with the powerful TB1000B008C from Acme Electric.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews