Acme Electric
New

Control transformer Acme Electric TB1000B005C

2 year warrantyMade In The USA Money back guaranty Free Shipping
Item number: 403551
UPC / EAN: 047503003879
  • Industrial control transformer
  • Single phase
  • Power: 1 kVA
  • Input voltage: 208/230/460 V AC
  • Output voltage: 115 V AC
  • Frequency: 50/60 Hz
  • IP20
  • 7.45x6.75x5.42in (HxWxD)
Log in and write a review
-51 % MSRP: $440.75
$215.00
Base price: 1 piece = $215.00
plus sales tax plus shipping
Shipping today
ul

Technical details
General data

Control transformer
TB

Electrical data

8.7 A (115 V AC)
1 kVA
208/230/460 V AC
2 A (460 V AC)
60 A (480 V AC)
50/60
115 V AC

Mechanical data

7.45 x 6.75 x 5.42 in
Screw mounting

Ambient conditions

130 °C

Further information

UL

Classification

8504318000

Product description
Control transformer Acme Electric TB1000B005C
Single phase control tranformer TB1000B005C from Acme Electric has an input voltage of 208, 230, 460 V AC, and an output voltage of 115 V AC with a power rating of 1 kVA. The TB1000B005C also provides hassle free installation with convenient oblong mounting holes. Easily transform the required power needed for motor starters, contactors, solenoids, relays, and other control panel applications with the powerful TB1000B005C from Acme Electric.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews