Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Type SF5 evaluation unit for flow sensors
  • operating voltage 24 V DC
  • flow/temperature
  • wire-break monitoring
  • DIN rail mounting
  • Combicon connector with screw terminals
Log in and write a review

Control monitor for flow sensors ifm efector SR0150

Item number: 100596
UPC / EAN: 4021179213493
Corresponding accessories
Technical details
General data

Control monitor for flow sensors
Flow sensor type SFxxxx
Potentiometer

Electrical data

19 V
22 V
DC
3 x relay (changeover contact)
NO/NC
No
No

Mechanical data

Combicon connector
PBT

Ambient conditions

-20 °C
60 °C
IP20
Factory automation

Further information

CE, cULus
None
Flow, temperature and wire-break monitoring

Classification

27279013
27279213
27279213
27273103
EC002580
9026102040

Product description
Control monitor for flow sensors ifm efector SR0150
The SR0150 control monitor for flow sensors from ifm operates with a voltage of 24 V AC. The sensors are connected via premounted Combicon connectors with screw terminals. The slim (25 mm) control cabinet housing can be easily mounted on a DIN rail. Thanks to the easy setting via potentiometer and the optical function indication via LED bar graph, the SR0150 control monitor can be used for flow, temperature, and wire-break monitoring of type SF5 flow sensors.

Replacement for SR0100. For use in conjunction with ifm flow probes
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0