Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Lapp
  • Signal and control cable
  • gray PVC jacket
  • 4 conductor
  • 0.24mm² (24 AWG)
  • 300V rating (not for power applications)
  • shielded

     

    ***Custom length orders are non-cancellable and non-returnable.***
Log in and write a review

Control cable Lapp UNITRONIC 300 S 24/4C (4x0.24/24 AWG) - 302404S

No Minimum Order Quantity2 year warranty Money back guaranty No cutting cost
Item number: 400507
UPC / EAN: 4044773857689
$2.98
Base price: 1 feet = $2.98
plus sales tax plus shipping
Shipping the next business day
Corresponding accessory groups
Wire stripper Weidmüller STRIPAX - 9005000000
Wire stripper, Automatic adjustment, Cable type: Stranded and solid conductors with PVC insulation, Max. stripping length: 25 mm (1 inch), Conductor cross-sectional area: 0.08-10 mm²(28-8 AWG), Length: 190 mm
Item number: 102862
-5 % MSRP: $96.24
$91.43
plus sales tax plus shipping
in stock
Shipping the next business day
Wire stripper Weidmüller STRIPAX 16 - 9005610000
Wire stripper, Automatic adjustment, Cable type: Stranded and solid conductors with PVC insulation, Max. stripping length: 25 mm(1 inch), Conductor cross-sectional area: 6-16 mm² (10-6 AWG), Length 190
Item number: 402647
-5 % MSRP: $173.41
$164.74
plus sales tax plus shipping
in stock
Shipping the next business day
Wire stripper Weidmüller STRIPAX ULTIMATE - 1468880000
Wire stripper, For flexible and solid conductor cables with halogen free insulation, cutting range 0.25-6 mm²(24-10 AWG)
Item number: 400843
-5 % MSRP: $115.06
$109.31
plus sales tax plus shipping
in stock
Shipping the next business day
Wire strippers KNIPEX Tools 12 12 06
Wire strippers, Length: 7 1/2 in. (195 mm), Stripping capacity: 10-26 AWG, Automatic, Material: Steel, Comfort grip handle
Item number: 404300
-25 % MSRP: $284.82
$213.62
plus sales tax plus shipping
in stock
Shipping the next business day
Wire strippers KNIPEX Tools 12 40 200
Wire strippers, Length: 8 in. (200 mm), Stripping capacity: 7-32 AWG, Self adjusting to conductor size, Adjustable stripping length, Material: Fiberglass, Blade: Steel
Item number: 404301
-25 % MSRP: $148.02
$111.02
plus sales tax plus shipping
in stock
Shipping the next business day
Wire strippers KNIPEX Tools 12 62 180
Wire strippers, Length: 7 1/4 in. (180 mm), Stripping capacity: 10-24 AWG, Self adjusting to conductor size, Adjustable stripping length, Material: Fiberglass, Blade: Steel
Item number: 404302
-25 % MSRP: $80.30
$60.23
plus sales tax plus shipping
in stock
Shipping the next business day
Wire strippers close

Technical details
General data

Signal & Control
4
Yes
Sold by the foot

Electrical data

300 V
1500 V

Mechanical data

0.24 mm²
24 AWG
Gray
5.3 mm
6 x Cable Ø
PVC

Ambient conditions

-40-105 °C

Further information

cULus, RU, FP 2015, CSA, CE, RoHS

Classification

8544493080

Product description
Control cable Lapp UNITRONIC 300 S 24/4C (4x0.24/24 AWG) - 302404S
UNITRONIC® 300 S 24/4C is a rugged, multi-conductor, low voltage control and signal cable for internal and external wiring of OEM equipment for industrial applications. The jacket is very oil resistant and is pressure-extruded for improved flexibility and easier installation. Conductor size and quantity: 4x0.24mm² (24 AWG). Specially formulated gray PVC jacket, blended PVC insulation, tri-laminate foil shield and tinned copper braid (75% coverage) with drain wire. Suitable for use in cable tray.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews