Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (22 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (35 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Lapp
  • Signal and control cable
  • gray PVC jacket
  • 4 conductor
  • 0.38mm² (22 AWG)
  • 300V rating (not for power applications)
  • shielded

     

    ***Custom length orders are non-cancellable and non-returnable.***

Control cable Lapp UNITRONIC 300 S 22/4C (4x0.38/22 AWG) - 302204S

Item number: 400508
UPC / EAN: 4044773843873
Corresponding accessories
Technical details
General data

Signal & Control
4
Yes
Sold by the foot

Electrical data

300 V
1500 V

Mechanical data

0.38 mm²
22 AWG
Gray
5.7 mm
6 x Cable Ø
PVC

Ambient conditions

-40-105 °C

Further information

cULus, RU, FP 2015, CSA, CE, RoHS

Classification

8544493080

Product description
Control cable Lapp UNITRONIC 300 S 22/4C (4x0.38/22 AWG) - 302204S
UNITRONIC® 300 S 22/4C is a rugged, multi-conductor, low voltage control and signal cable for internal and external wiring of OEM equipment for industrial applications. The jacket is very oil resistant and is pressure-extruded for improved flexibility and easier installation. Conductor size and quantity: 4x0.38mm² (22 AWG). Specially formulated gray PVC jacket, blended PVC insulation, tri-laminate foil shield and tinned copper braid (75% coverage) with drain wire. Suitable for use in cable tray.
Customer reviews
Reviews 1
Reviews 0
Reviews 0
Reviews 0
Reviews 0