Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Lapp

Control cable Lapp UNITRONIC 300 S 18/2C - 301802S

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50No cutting cost
Item number: 400666
UPC / EAN: 4044773767124
  • Signal and control cable
  • gray PVC jacket
  • 2 conductors
  • 0.82mm² (18 AWG)
  • 300V rating (not for power applications)
  • shielded

     

    ***Custom length orders are non-cancellable and non-returnable.***
Log in and write a review
$3.20
Base price: 1 feet = $3.20
plus sales tax plus shipping
few in stock
Shipping today
Corresponding accessory groups
Wire stripper Weidmüller STRIPAX - 9005000000
Wire stripper, Automatic adjustment, Cable type: Stranded and solid conductors with PVC insulation, Max. stripping length: 25 mm (1 inch), Conductor cross-sectional area: 0.08-10 mm²(28-8 AWG), Length: 190 mm
Item number: 102862
-5 % MSRP: $94.35
$89.63
plus sales tax plus shipping
in stock
Shipping today
Wire stripper Weidmüller STRIPAX 16 - 9005610000
Wire stripper, Automatic adjustment, Cable type: Stranded and solid conductors with PVC insulation, Max. stripping length: 25 mm(1 inch), Conductor cross-sectional area: 6-16 mm² (10-6 AWG), Length 190
Item number: 402647
-5 % MSRP: $189.48
$180.01
plus sales tax plus shipping
in stock
Shipping today
Wire stripper Weidmüller STRIPAX ULTIMATE - 1468880000
Wire stripper, For flexible and solid conductor cables with halogen free insulation, cutting range 0.25-6 mm²(24-10 AWG)
Item number: 400843
-5 % MSRP: $112.80
$107.16
plus sales tax plus shipping
in stock
Shipping today
Wire strippers KNIPEX Tools 12 12 06
Wire strippers, Length: 7 1/2 in. (195 mm), Stripping capacity: 10-26 AWG, Automatic, Material: Steel, Comfort grip handle
Item number: 404300
-23 % MSRP: $260.10
$199.00
plus sales tax plus shipping
in stock
Shipping today
Wire strippers KNIPEX Tools 12 40 200
Wire strippers, Length: 8 in. (200 mm), Stripping capacity: 7-32 AWG, Self adjusting to conductor size, Adjustable stripping length, Material: Fiberglass, Blade: Steel
Item number: 404301
-20 % MSRP: $135.18
$108.00
plus sales tax plus shipping
in stock
Shipping today
Wire strippers KNIPEX Tools 12 62 180
Wire strippers, Length: 7 1/4 in. (180 mm), Stripping capacity: 10-24 AWG, Self adjusting to conductor size, Adjustable stripping length, Material: Fiberglass, Blade: Steel
Item number: 404302
-26 % MSRP: $73.32
$54.00
plus sales tax plus shipping
in stock
Shipping today
Wire strippers close
Cable stripper Weidmüller AM 16 - 9204190000
Cable stripper, For PVC round cables, Cable diameter: 6-17 mm, Cutting depth: Adjustable up to 2.5 mm
Item number: 402629
-5 % MSRP: $80.10
$76.10
plus sales tax plus shipping
in stock
Shipping today
Cable stripper Weidmüller AM 25 - 9001540000
Cable stripper, For PVC round cables, Cable diameter: 6-25 mm, Cutting depth: Adjustable up to 4.5 mm
Item number: 400835
-10 % MSRP: $45.95
$41.50
plus sales tax plus shipping
in stock
Shipping today
Weidmuller cable strippers close

Technical details
General data

Signal & Control
2
Yes
Sold by the foot

Electrical data

300 V
1500 V

Mechanical data

0.82 mm²
18 AWG
Gray
6.8 mm
6 x Cable Ø
PVC

Ambient conditions

-40-105 °C
-25-105 °C

Further information

UL, CSA

Classification

8544493080

Product description
Control cable Lapp UNITRONIC 300 S 18/2C - 301802S
UNITRONIC 300 S 18/2C is a rugged, multi-conductor, low voltage control and signal cable for internal and external wiring of OEM equipment for industrial applications. The jacket is very oil resistant and is pressure-extruded for improved flexibility and easier installation. Conductor size and quantity: 2x0.82mm² (18 AWG). Specially formulated gray PVC jacket, blended PVC insulation. Suitable for use in cable tray, offers foil tape, as well as braided tinned copper shielding.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews